Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HOBART

Engine Driven Welder, Champion 4500 Series, Briggs & Stratton Intek�, 8HP

  • Item # 4TY22
  • My Part #
  • Mfr. Model # 500491
  • Catalog Page # N/A
  • UNSPSC # 23171514
Engine Driven Welder, Champion 4500 Series, Briggs & Stratton Intek�, 8HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Engine Driven Welder
  • Series Champion 4500
  • Start Type Recoil
  • Rated Output CC/AC 140A 20V @ 30% Duty Cycle
  • Amperage Range 60 to 140
  • Engine Brand Briggs & Stratton Intek, 8HP
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products