Skip Content

ST
HOBART

Plasma Cutter, AirForce 12ci Series, Input Voltage: 120V

  • Item # 44YW19
  • My Part #
  • Mfr. Model # 500564
  • Catalog Page # 2420
  • UNSPSC # 23171518
Plasma Cutter,20,35 percent,AirForce12ci close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,221.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Inverter-based cutter features an ergonomic handle to help prevent operator fatigue, and a flexible cable for easy maneuverability. Cuts mild steel to 1/4". Powered by standard 120V household current, with a built-in air compressor.

View More

Technical Specs

  • Item Plasma Cutter
  • Rated Output 12A
  • Input Voltage 120V
  • Cutting Capacity (In.) 1/4
  • Cable Length (Ft.) 12
  • Series AirForce 12ci
  • Input (Amps) 20A
  • OCV 375VCD
  • Duty Cycle 35%
  • Application Sheet Metal, Mild Steel
  • Design Inverter
  • Overall Height (In.) 10
  • Overall Width (In.) 8.25
  • Overall Depth (In.) 13
  • Includes XT12R Hand-Held Torch, Work Cable with Clamp, Extra Consumables, Power Cord with Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.