Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HI-TECH DURAVENT

12 ft. Silicone Coated Fiberglass Industrial Ducting Hose with 2.9" Bend Radius, Orange

  • Item # 2RY69
  • Mfr. Model # 0214-0300-0001-60
  • Catalog Page # 2597
  • UNSPSC # 40101506
12 ft. Silicone Coated Fiberglass Industrial Ducting Hose with 2.9" Bend Radius, Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $250.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Ducting Hose
  • Ducting Hose Type Industrial Ducting Hose
  • Ducting Hose Inside Dia. 3"
  • Ducting Hose Length 12 ft.
  • Ducting Hose Max. Pressure 19 psi
  • Ducting Hose Vacuum Rating 16.00" Hg
  • Ducting Hose Material Silicone Coated Fiberglass
  • Ducting Hose Color Orange
  • Ducting Hose Bend Radius 2.9"
  • Max. Flow 310 cfm
  • Operating Temp. Range -75 Degrees to 500 Degrees F
  • Number of Plies 2
  • Reinforcement Fiberglass
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.