Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HITACHI

SDS Max Demolition Hammer Kit, 9.2 Amps @ 120V, 3000 Blows per Minute

  • Item# 2CYD7
  • Mfr. Model# H45MRY
  • Catalog Page# N/A
  • UNSPSC# 27112705
SDS Max Demolition Hammer Kit, 9.2 Amps @ 120V, 3000 Blows per Minute close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Demolition Hammer Kit
  • Amps @ 120V 9.2
  • Impact Energy (Ft.-Lb.) 9.2
  • Blows per Minute 3000
  • Drive System SDS Max
  • Handle Type Soft Nonslip Rear and Side Handles
  • Features 12 Adjustable Tool Angles, Low Vibration
  • Tool Length (In.) 13.0
  • Tool Weight (Lb.) 18.7
  • Includes Side Handle, Bull Point Chisel, Plastic Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms