Navigation Menu New

Access My Account, Order History, Lists and more here.

19TA22 P20ST UNSPSC # 27112706

Tap image to zoom.

Roll over image to zoom.

Planer, 17000 RPM

  • Item # 19TA22
  • Mfr. Model # P20ST
  • UNSPSC # 27112706
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Technical Specs

  • Item Planer
  • Amps @ 120V 5.5
  • Width (In.) 3-1/4
  • Depth of Cut (In.) 1/16
  • No Load RPM 17, 000
  • Corded/Cordless Corded
  • Bearings Dust Sealed
  • Characteristics 5.5A Motor, Re-Sharpenable Blades,, Built-In Kickstand, Dust Collection Capability
  • Application Wood Working
  • Tool Length (In.) 14-13/64
  • Includes Steel Case, Blade Sharpening Assembly, Box Wrench, Guide, Set Gauge, Dust Adapter, Dust Bag
  • Tool Weight (Lb.) 10.3

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top