Skip Content

TP
HITACHI

Multimedia Projector, 1024 x 768 Resolution, 16:9 Aspect Ratio

  • Item # 402L44
  • My Part #
  • Mfr. Model # CP-X5022WN
  • Catalog Page # N/A
  • UNSPSC # 45111607
Multimedia Projector,12-33/64" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,482.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.36 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multimedia Projector
  • Resolution 1024 x 768
  • Illumination 4000 lm
  • Aspect Ratio 16:9
  • Contrast Ratio 3000:1
  • Head 6-7/64"
  • Lamp Included Yes
  • Lamp Life 3000 hr.
  • Lamp Watts 245W bulb
  • Projection Stage Length 30" to 300"
  • Projection Stage Width 30" to 300"
  • Screen Size 30" to 300"
  • Height 4"
  • Cord Length 2 ft.
  • Voltage 100-120V/220-240V
  • Includes Remote Control, Computer Cable, Power Cord, Lens Cap, Adapter Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.