Skip Content

DV
HITACHI

Multimedia Projector, 1280 x 800 Resolution, 16:10 Aspect Ratio

  • Item # 402L39
  • My Part #
  • Mfr. Model # LP-WX3500
  • Catalog Page # N/A
  • UNSPSC # 45111607
Multimedia Projector, 1280 x 800 Resolution, 16:10 Aspect Ratio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Projectors

Technical Specs

  • Item Multimedia Projector
  • Resolution 1280 x 800
  • Illumination 3500 lm
  • Aspect Ratio 16:10
  • Contrast Ratio 30000:1
  • Head 6-7/64"
  • Lamp Included Yes
  • Lamp Life 20,000 hr.
  • Lamp Watts 150W bulb
  • Projection Stage Length 30" to 300"
  • Projection Stage Width 30" to 300"
  • Screen Size 30" to 300"
  • Length 17-29/32"
  • Width 18-1/2"
  • Height 5-13/16"
  • Cord Length 2 ft.
  • Voltage 240VAC
  • Includes Remote Control, Power Cord, Computer Cable, (2) AA Batteries, Lens Cover, Adapter Cover, CD Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.