Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HITACHI

Mirco Pin, 23 ga, 1-3/8 In, PK2000

  • Item# 6HFV6
  • Mfr. Model# 23004
  • Catalog Page# N/A
  • UNSPSC# 31162003
Mirco Pin,23 ga,1-3/8 In,PK2000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pneumatic Fasteners

Technical Specs

  • Pneumatic Fastener Type Pins
  • Item Mirco Pins
  • Head Style Headless
  • Collation Type Adhesive
  • Gauge 23 ga.
  • Length 1-3/8"
  • Shank Smooth
  • Material Low Carbon Steel
  • Finish Electro Galvanized
  • Stick Quantity 100
  • For Use With Mfr. No. NP35A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms