Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HITACHI

1/4" Cordless Impact Driver Kit, 18.0 Voltage, 106 ft.-lb. Max. Torque, Battery Included

  • Item# 36H230
  • Mfr. Model# WH18DSAL
  • Catalog Page# N/A
  • UNSPSC# 27112713
1/4" Cordless Impact Driver Kit, 18.0 Voltage, 106 ft.-lb. Max. Torque, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cordless Impact Drivers
• 1/4" hex drive
Designed for construction projects requiring driving a large number of screws.

View More

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4"
  • No Load RPM 0 to 2600
  • Blows per Minute 0 to 3200
  • Max. Torque 106 ft.-lb.
  • Battery Capacity 1.5Ah
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Ergonomic
  • Clutch Style Quick Change
  • Battery Included (2) 22UM58
  • Battery Pack Replacement 22UM58
  • Tool Length 6-7/32"
  • Tool Weight 3.3 lb.
  • Includes (2) Batteries (22UM58 ), Quick Charger (22UM55), 2 Sided No. 2 Phillips Bit, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms