Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HITACHI

1/2" Cordless Hammer Drill Kit, 18.0 Voltage, Battery Included

  • Item# 38D108
  • Mfr. Model# DV18DVC
  • Catalog Page# N/A
  • UNSPSC# 27111602
1/2" Cordless Hammer Drill Kit, 18.0 Voltage, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cordless Hammer Drills

Technical Specs

  • Item Cordless Hammer Drill Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Size 1/2"
  • Drive Size 1-1/2"
  • No Load RPM 0 to 400/0 to 1500
  • Max. Torque 380 in.-lb.
  • Blows per Minute 0 to 21,000
  • Battery Included Yes (2)
  • Cordless Tool Battery Type NiCd
  • Clutch Style 22+2 Stage
  • Handle Type Soft Grip
  • Battery Capacity 1.4Ah
  • Features 2 Speed Transmission and Variable Speed Switch, 5 Position Belt Hook And Integrated Bit Holder, Ratcheting Chuck Lock, Non-slip Elastomer Grip
  • Tool Length 9-3/8"
  • Tool Weight 5.1 lb.
  • Includes (2) 18 V 1.4A NiCd Batteries (324365), Charger (UC18YGL2), Carrying Case (323230), 2 Sided No2 Phillips Bit (983006)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms