Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HITACHI

1/4" Cordless Screwdriver Kit, 3.6 Voltage, Battery Included

  • Item# 36H232
  • Mfr. Model# DB3DL2
  • Catalog Page# N/A
  • UNSPSC# 27112710
1/4" Cordless Screwdriver Kit, 3.6 Voltage, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cordless Screwdrivers

Product Details

Cordless Screwdrivers and Ratchets
Screwdrivers
• 1/4" hex drive

View More

Technical Specs

  • Item Cordless Screwdriver Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 3.6
  • Chuck Size 1/4"
  • No Load RPM 0 to 200/600
  • Max. Torque 44 in.-lb.
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5Ah
  • Clutch Style 21 Stage
  • Handle Type Pistol
  • Battery Included (2) 6HFY7
  • Battery Pack Replacement 6HFY7
  • Tool Length 10.55"
  • Tool Weight 0.9 lb.
  • Includes (2) 1.5 Ah 3.6V Lithium Ion Batteries, Quick Charger, Double-Sided Phillips Bit, Driver Bit and Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.