Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HITACHI

10" Compound Miter Saw, Single Bevel, 5000 No Load RPM, 15.0 Amps

  • Item# 5YAX4
  • Mfr. Model# C10FCH2
  • Catalog Page# N/A
  • UNSPSC# 27112709
10" Compound Miter Saw, Single Bevel, 5000 No Load RPM, 15.0 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Compound Miter Saw
  • Blade Dia. 10"
  • Slide No
  • Bevel Single
  • No Load RPM 5000
  • Amps 15.0
  • Crosscut @ 45 Deg. H 2-5/16"
  • Crosscut @ 45 Deg. W 3-1/2"
  • Crosscut @ 90 Deg. H 2-5/16"
  • Crosscut @ 90 Deg. W 5-21/32"
  • Arbor Size 5/8"
  • Blade Type 24T Carbide
  • Miter Capacity 0 Degrees to 52 Degrees
  • Bevel Capacity 0 Degrees to 45 Degrees
  • Bevel Stops 0 Degrees to 45 Degrees
  • Length 23-5/8"
  • Width 17-23/32"
  • Height 22-3/64"
  • Voltage 120VAC
  • Features Laser, Horizontal Handle with Soft, Vibration Reducing Elastomer Grip, Large Pivoting Flip Fence, Large Table, Thumb Actuated Positive Stops, Carbon Brush Access, Dust Collector Attachment, Compatible with The UU610
  • Includes Carbide Blade, Extended Fence, Dust Bag, Vise Assembly, Box Wrench, Hex Bar Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms