Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HITACHI

Finish Staple, 18 ga, 3/4 In, PK5000

  • Item# 3EYZ3
  • Mfr. Model# 11101S
  • Catalog Page# N/A
  • UNSPSC# 31162404
Finish Staple,18 ga,3/4 In,PK5000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pneumatic Fasteners

Technical Specs

  • Pneumatic Fastener Type Staples
  • Item Finish Staples
  • Head Style Finish
  • Collation Configuration Stick
  • Collation Type Adhesive
  • Gauge 18 ga.
  • Crown 1/4"
  • Length 3/4"
  • Point Type Chisel
  • Shank Smooth
  • Material Steel
  • Finish Electro Galvanized
  • Stick Quantity 100
  • For Use With Mfr. No. N3804AB3, N3804AB, N3804AB2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms