Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HITACHI

Adhesive Air Cleat Nailer, Silver

  • Item# 6HFX9
  • Mfr. Model# NT50AF
  • Catalog Page# N/A
  • UNSPSC# 27131506
Adhesive Air Cleat Nailer, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Nailers

Technical Specs

  • Item Air Cleat Nailer
  • Style Straight
  • Collation Angle Straight
  • Collation Type Adhesive
  • Fastener Range 1-3/16" to 2"
  • Gauge 16
  • Required Pressure 70 psi
  • Max. Pressure 90 psi
  • Magazine Capacity 150
  • Firing Mode Sequential
  • Exhaust Rear
  • Housing Material Aluminum
  • Color Silver
  • Length 18"
  • Width 3-1/8"
  • Height 18-3/4"
  • Tool Weight 9.0 lb.
  • Features Integrated Safety and High Capacity Magazine
  • For Use With Hitachi "T" and "L" Cleats
  • Includes Carrying Case, 37 oz. Hammer, 1/2" Shoe Pad, 3/4" Shoe Pad, Safety Glasses and Wrench Set
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms