Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HITACHI

A/C Compressor, R410a, 24880 BTU, 208/230V

  • Item# 6GMV1
  • Mfr. Model# ASH244SN-C8DQ1
  • Catalog Page# 3765
  • UNSPSC# 40151607
A/C Compressor, R410a,24880 BTU,208/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item A/C Compressor
  • BtuH 24,880
  • Voltage 208/230
  • Phase 1
  • Line Connection Suction I.D. 5/8"
  • Line Connection Discharge I.D. 3/8"
  • Refrigerant Type R-410a
  • Nominal HP 2-1/8
  • Hz 60
  • Amps 10.6
  • Base Mounting (Center) Triangle 7"
  • Length 8-9/16"
  • Width 5-3/16"
  • Height 13-7/16"
  • Run Capacitor MF/Volt 50/370
  • Application Window A/C and PT A/C Units
  • Manufacturers Warranty Length 1 yr.
  • Standards UL
  • Includes Motor Protector and Mounting Parts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.