Skip Content

DG
HISCO

Scoop Shovel, D-Grip, 38 in., 18 ga.

  • Item # 20KA94
  • My Part #
  • Mfr. Model # HIAGS10MD-2
  • Catalog Page # 998
  • UNSPSC # 27112004
Scoop Shovel, D-Grip, 38 in., 18 ga. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Scoop Shovel
  • Handle Length 38"
  • Handle Type D-Grip
  • Handle Material Fiberglass
  • Gauge 18
  • Blade Material Aluminum
  • Blade Type #10
  • Blade Width 14-3/4"
  • Blade Length 18"
  • Color Orange
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms