DG
HIRSH

Pedestal, Black, 15 in. Overall W, Steel

  • Item # 48YD07
  • My Part #
  • Mfr. Model # 19303
  • Catalog Page # 1342
  • UNSPSC # 56101712
Pedestal, Black, 15 in. Overall W, Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Desk Pedestal
  • Configuration Box/Box/File
  • Overall Width 15"
  • Overall Height 27-3/4"
  • Overall Depth 22-7/8"
  • Number of Drawers 3
  • Color Base Black
  • Base Material Steel
  • Handle Pull
  • Assembly Not Required
  • Standards ANSI/BIFMA
  • For Use With Desks with 28" of Clearance Under The Work Surface
  • Includes 3 Drawers, Lock, Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.