Skip Content


36 x 18.63 x 67.63 5-Drawer HL8000 Series Lateral File Cabinet, Light Gray

  • Item # 48YC20
  • My Part #
  • Mfr. Model # 17640
  • Catalog Page # 1342
  • UNSPSC # 56101702
Lateral File Cabinet,67-5/8 in. H,Steel close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lateral File Cabinet
  • File Cabinet Type Lateral
  • Series HL8000
  • File Size Letter
  • Number of Drawers 5
  • Number of Doors 0
  • Overall Width 36
  • Overall Height 67.63
  • Overall Depth 18.63
  • Finish Powder Coated
  • Color Light Gray
  • Material Steel
  • Handle Type Full-Width Drawer Pulls
  • Label Holder Included Yes
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Standards ANSI/BIFMA
  • Includes Hang Rails and Magnetic Label Holders, Roll Out Binder Storage and Posting Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms