DV
HIRSH

34-1/2" x 13" x 60" HL8000 Series Bookcase with 4 Shelves, Black

  • Item # 415G77
  • My Part #
  • Mfr. Model # 21993
  • Catalog Page # N/A
  • UNSPSC # 56101507
34-1/2" x 13" x 60" HL8000 Series Bookcase with 4 Shelves, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bookcase
  • Type Bookshelf
  • Series HL8000
  • Number of Shelves 4
  • Width 34-1/2"
  • Height 60"
  • Depth 13"
  • Color Black
  • Material Steel
  • Shelf Capacity 200 lb.
  • Shelf Adjustments Adjustable
  • Casters No
  • Assembly Not Required
  • Standards ANSI/BIFMA
  • Includes (3) Adjustable Shelves
How can we improve our Technical Specifications?

Compliance and Restrictions

None