Skip Content

TP
HIRSH

18 x 25 x 52 4-Drawer 2500 Series Verticals Series Vertical File Cabinet, Light Gray

  • Item # 48YC70
  • My Part #
  • Mfr. Model # 17550
  • Catalog Page # N/A
  • UNSPSC # 56101702
Vertical File Cabinet,52 in. H,Vertical close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $252.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 89.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vertical File Cabinet
  • File Cabinet Type Vertical
  • Series 2500 Series Verticals
  • File Size Legal
  • Number of Drawers 4
  • Number of Doors 0
  • Overall Width 18
  • Overall Height 52
  • Overall Depth 25
  • Finish Powder Coated
  • Color Light Gray
  • Material Steel
  • Handle Type Aluminum
  • Label Holder Included Yes
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Standards ANSI/BIFMA
  • Includes Follower Blocks, Legal-size
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.