DG
HIRSH

15 x 26.5 x 28.38 2-Drawer 3000 Series Verticals Series Vertical File Cabinet, Putty

  • Item # 48YC71
  • My Part #
  • Mfr. Model # 14415
  • Catalog Page # N/A
  • UNSPSC # 56101702
15 x 26.5 x 28.38 2-Drawer 3000 Series Verticals Series Vertical File Cabinet, Putty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Vertical File Cabinet
  • File Cabinet Type Vertical
  • Series 3000 Series Verticals
  • File Size Letter
  • Number of Drawers 2
  • Number of Doors 0
  • Overall Width 15
  • Overall Height 28.38
  • Overall Depth 26.5
  • Finish Powder Coated
  • Color Putty
  • Material Steel
  • Handle Type Aluminum
  • Label Holder Included Yes
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Standards ANSI/BIFMA
  • Includes Follower Blocks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms