Navigation Menu New

Access My Account, Order History, Lists and more here.

3ARC9 HT8EX UNSPSC # 27112708

Tap image to zoom.

Roll over image to zoom.

8 in Expandable Drum Floor Sander, 8500 rpm, Cord Length 23 ft

  • Item # 3ARC9
  • Mfr. Model # HT8EX
  • UNSPSC # 27112708
  • Catalog Page # N/A
Country of Origin United Kingdom. Country of Origin is subject to change.

Technical Specs

  • Item Expandable Drum Floor Sander
  • Machine Size 8 in
  • Speed 8500 rpm
  • Cord Length 23 ft
  • Corded/Cordless Corded
  • Motor HP 4.5 hp
  • Sound Level 95dB @ 1m
  • Power Required 15A @ 110V AC
  • Construction Cast Aluminum Housing
  • Includes Cloth Dust Bag
Back to Top