Navigation Menu New

Access My Account, Order History, Lists and more here.

6W042 KRS-8-4S UNSPSC # 31171521

Tap image to zoom.

Roll over image to zoom.

Machine Roller Kit, 16,000 lb Load Capacity

  • Item # 6W042
  • Mfr. Model # KRS-8-4S
  • UNSPSC # 31171521
  • Catalog Page # 1185 1185
Country of Origin USA. Country of Origin is subject to change.

Machine roller kits include four machine rollers and two steering bars for moving large loads and equipment. They also come with a lockable steel case for securely storing the rollers and steering bars when not in use.

Technical Specs

  • Item Machine Roller Kit
  • Load Capacity 16,000 lb
  • Roller Dia. 1 in
  • Roller Width 2 1/2 in
  • Roller Tread Material Steel
  • Non-Marking Rollers No
  • For Surface Type Any Surface
  • For Movement Type Turn/Swivel
  • Frame Material Steel
  • Top Plate Length 4 in
  • Top Plate Width 2 1/2 in
  • Top Plate Surface Rubber Padded
  • Top Plate Thickness 1/4 in
  • Top Plate Type Swivel
  • Color Green, Silver
  • Handle Length 28 1/4 in
  • Includes (2) Handles, (4) 4000 lb Capacity Rollers
  • Overall Height 4 in
  • Overall Length 6 1/2 in
  • Overall Width 4 1/8 in
  • Weight 85 lb
  • Number of Decks 1

Machine roller kits include four machine rollers and two steering bars for moving large loads and equipment. They also come with a lockable steel case for securely storing the rollers and steering bars when not in use.

Back to Top