Skip Content

DG
GRAINGER APPROVED

Conical Hollow Wall Anchor, Plastic, #4 to #10 x 1", 6 PK

  • Item # 35Z733
  • My Part #
  • Mfr. Model # 8376261
  • Catalog Page # N/A
  • UNSPSC # 31162103
Anchor,Plastic,#4-10,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Anchor
  • Wall Anchor Type Hollow Wall Anchor
  • Wall Anchor Style Conical
  • Anchor Material Plastic
  • Anchor Screw Thread Dia. #4 to #10
  • Anchor Size #4 to #10 x 1"
  • Anchor Length 1"
  • Drill Size 3/16"
  • Features Max. Allowable Load 30LB (1/2" Drywall) Maximum Allowable Load for drywall (1/2") and plaster is based on 2:1 safety factor using an average of ultimate tension and shear loads. Maximum Allowable Load for concrete (4,000 PSI), block (C-90) and brick is based on 4:1 safety factor using an average of ultimate tension and shear loads.
  • Use With Block, Brick, Concrete, Drywall, Plaster
  • Includes Pan Combo Head Sheet Metal Screw, Zinc, Type "A" 8 x 1-1/4
  • Package Quantity 6
How can we improve our Technical Specifications?

Compliance and Restrictions

None