Skip Content
TP
HIKVISION

Digital Video Recorder, 8 Ch., 17-1/2" W

  • Item # 49YW44
  • Mfr. Model # DS-9008HQHI-SH
  • Catalog Page # N/A
  • UNSPSC # 52161545
Digital Video Recorder,8 Ch.,17-1/2" W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,153.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 27.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Video Recorder
  • Type HD-TVI Analog, IP Network
  • Max. Frames Per Second 60
  • Connection VGA, HDMI
  • Number of Channels 8
  • Camera Inputs 8
  • Resolution 1920x1080P @60Hz, 1920x1080P @50Hz, 1600x1200 @60Hz, 1280×1024 @60Hz, 1280×720 @60Hz, 1024×768 @60Hz
  • Recording Time Variable, Depends On Camera Used
  • Video Export Function USB Flash Drive, External HDD, Network
  • Image Type H.264
  • Dwell Time Settings 5 to 60 sec.
  • Recording Modes Continuous, Schedule, Motion, Sensor, Manual, Continuous/Motion, Continuous/Sensor
  • Viewing Types Date/Time, Event, EZ Search, Archive, Log, Smartphone
  • Format Type H.264
  • Includes Remote Control, Power Adaptor
  • Operating Temp. 14 Degrees to 131 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.