Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HIGHSIDE Wicking Grade Threadlocker: Broad Spectrum, Green, 0.5 fl oz, Bottle, 1 EA

Item 
30ZY86
Mfr. Model 
HS13001

Product Details

Catalog Page
N/A
Brand
HIGHSIDE
Threadlocking Strength
Medium/High
Color
Green
For Material Type
ABS; Aluminum; Brass; Bronze; Carbon Steel; Cast Iron; Copper; Copper Alloy; CPVC; Fiberglass; Galvanized Steel; Magnesium; PVC; Stainless Steel
Series
Broad Spectrum
Container Type
Bottle
Container Size
0.5 fl oz
Working Time
20 min
Full Cure Time
1 day
Minimum Operating Temperature
-200 °F
Maximum Operating Temperature
425 °F
Product Form
Paste
Minimum Viscosity
25,000 cps
Maximum Viscosity
100,000 cps
Standards
CLP 1272/2008/EC; GHS Compliant; REACH 1907/2006/EC
Flash Point
61 °F
Clean Up Method
Ethanol
Container and Size
Bottle 0.4 oz to 1 oz
UNSPSC
31201612
Country of Origin
USA (subject to change)
Product Description

These high-strength black and red threadlockers can be used to fill the gaps between threads, preventing fasteners from loosening due to vibration, and protecting against rust and corrosion. Fasteners can be removed with hand tools after heat is applied. Cure time is 24 hours.

Compatible Products