Skip Content

ST
HIGHSIDE

4 oz. Joint Sealing Compound, Gold Paste, Max. Working Pressure 10,000 psi

  • Item # 30ZY84
  • My Part #
  • Mfr. Model # HS11004
  • Catalog Page # 3012
  • UNSPSC # 15121516
4 oz. Joint Sealing Compound, Gold Paste, Max. Working Pressure 10,000 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Leak Lock® Gold is a joint sealing compound from Highside®. This pipe joint sealant consists of chemically resistant film formers, plasticizers, reinforcing fillers, and solvents. Use it on all clean metal or plastic surfaces to prevent vibration from loosening nuts, bolts, plugs, and fittings. Effectively seals and is resistant to all refrigerants, oils, water, and most chemicals, both liquids and gases. No hydrocarbons, no silicones. Nontoxic.

View More

Technical Specs

  • Item Joint Sealing Compound
  • Size 4 oz.
  • Color Gold
  • Compound Type Paste
  • Max. Working Pressure 10,000 psi
  • Temp. Range -200 Degrees to 400 Degrees F
  • Application Pipe Joint Sealant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.