TP
HIGHLIGHT

Manual Stretch Wrap Turntable, Roll Width: 12" to 18", Load Capacity: 4000 lb., Low Profile, 12 rpm

  • Item # 3KB50
  • My Part #
  • Mfr. Model # 700502
  • Catalog Page # 1418
  • UNSPSC # 24102201
Manual Stretch Wrap Turntable, Roll Width: 12" to 18", Load Capacity: 4000 lb., Low Profile, 12 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,215.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 750.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HIGHLIGHT Predator® low-profile stretch wrap turntable features low-profile use with ramp for pallet jack loading. 14 cam rollers with center bearing support. Adjustable speed to 12 rpm. Easy access foot pedal control. Front and rear forklift portable.

View More

Technical Specs

  • Item - Stretch Wrap Machines Stretch Wrap Turntable
  • Operation Type - Stretch Wrap Machines Manual
  • Roll Width - Stretch Wrap Machines 12" to 18"
  • Load Capacity - Stretch Wrap Machines 4000 lb.
  • Max. Load Length 52"
  • Max. Load Width 52"
  • Max. Load Height 80"
  • Platform Style - Stretch Wrap Machines Low Profile
  • Number of Loads Wrapped Per Hour 15 to 20
  • Turntable RPM 12 rpm
  • Turntable Size 59" dia.
  • Motor HP 1/4
  • Voltage 115VAC
  • Amps 15
  • Length 98"
  • Width 60"
  • Height 91"
  • Item Stretch Wrap Turntable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.