Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
HIGHLAND

Recessed Ring Anchor, 1200 lb

  • Item# 21T150
  • Mfr. Model# 9250400
  • Catalog Page# 1193
  • UNSPSC# 25181708
Recessed Ring Anchor,1200 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7.27 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Recessed Ring Anchor
  • Capacity GVW 1200 lb.
  • Tongue Capacity 400 lb.
  • Features Heavy-Duty Construction, Made for 3/8 inch plywood, this recessed rope ring is made for light duty and medium duty loads with an average work load capacity of 400 lbs
  • For Use With Tie Downs for Trailer Beds, Trucks and Vans
  • Standards Meets D.O.T Requirements for Trailer Over/Under 80" Wide
  • Includes (2) Tail Lights, (1) License Plate Bracket, (1) 25 ft. Wishbone Trailer Harness, (1) 48" Connector, Mounting Hardware and Installation Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.