Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HIGHLAND

Bungee Strap, S-Hook, 21 In.L, EPDM Rubber

  • Item# 21T141
  • Mfr. Model# 1886500
  • Catalog Page# N/A
  • UNSPSC# 24141506
Bungee Strap,S-Hook,21 In.L,EPDM Rubber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $3.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ozone-resistant multipurpose EPDM tarp straps are designed to be used in outdoor applications; won't rot or lose stretchability when left out in the elements. Include S-hooks on both ends.

View More

Technical Specs

  • Item Bungee Strap
  • End Type S-Hook
  • Length 21"
  • Body Material EPDM Rubber
  • Hardware Material Steel
  • Color Black
  • For Use With Industrial Grade Projects
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Bungee Strap,S-Hook,21 In.L,EPDM Rubber is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Overall length is 25" hook to hook and not the 21" listed. I have not yet used the product.
Date published: 2012-08-17
  • y_2017, m_4, d_24, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_21T141, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.