Navigation Menu New

Access My Account, Order History, Lists and more here.

1YMN6 1007000 UNSPSC # 25172504

15 in x 9 in Molded Rubber DuraFlex Splash Guards, Black

  • Item # 1YMN6
  • Mfr. Model # 1007000
  • UNSPSC # 25172504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

15 in x 9 in Molded Rubber DuraFlex Splash Guards, Black

  • Item # 1YMN6
  • Mfr. Model # 1007000
  • UNSPSC # 25172504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Splash Guards
  • Type DuraFlex
  • Color Black
  • Material Molded Rubber
  • Length 15 in
  • Width 9 in
  • Application Universal Fit for Noncommercial Truck, Van, SUV, Pickup Trucks, RVs, and Minivans
  • Includes Mounting Hardware
Back to Top