Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ANSELL

Disposable Gloves, Nitrile, Powdered, Size: 2XL, Color: Blue, PK 500

  • Item# 16P329
  • Mfr. Model# N285
  • Catalog Page# N/A
  • Catalog Group# G5684
  • UNSPSC# 46181504
Disposable Gloves, Nitrile, Powdered, Size: 2XL, Color: Blue, PK 500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disposable Gloves

Product Details

100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. Contain no natural rubber proteins known to cause allergic reactions. Powdered. Extended cuff provides extra protection for the wrist. Extra thick for durability and greater puncture resistance.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Nitrile
  • Size 2XL
  • Powdered/Powder Free Powdered
  • Palm Thickness 12.00 mil
  • Finger Thickness 12 mil
  • Cuff Thickness 12 mil
  • Length 12"
  • Glove Finish Type Textured
  • Glove Finish Location Fingers Only
  • Color Blue
  • Cuff Extended/Beaded
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
  • Resists Chemicals
  • Sold As Box of 500
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms