Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HI TEMP

Silicone Coated Fiberglass Welding Blanket Roll, Height: 5 ft., Width: 75 ft., Red

  • Item# 5PGU2
  • Mfr. Model# R51-61-32-25
  • Catalog Page# 3025
  • UNSPSC# 23171528
Silicone Coated Fiberglass Welding Blanket Roll, Height: 5 ft., Width: 75 ft., Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,236.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 96.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to protect workers and equipment from
intense heat, flame, welding sparks, and molten metal splash, this fiberglass cloth features a silicone elastomer coating.

View More

Technical Specs

  • Item Welding Blanket Roll
  • Width 75 ft.
  • Height 5 ft.
  • Color Red
  • Material Silicone Coated Fiberglass
  • Thickness 0.032"
  • Material Weight 32 oz./sq. yd.
  • Withstand Temp. 1750 Degrees F
  • With Grommet / Without Grommet Without Grommet
  • Features Solvent Resistant, Water Resistant, will Not Produce Toxic Gases when Exposed to Intense Heat or Flame
  • Standards ANSI FM 4950
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.