C3
HI-TECH DURAVENT

25 ft. Santoprene Thermoplastic Rubber Industrial Ducting Hose with 8.3" Bend Radius, Black

  • Item # 2RY93
  • My Part #
  • Mfr. Model # 0658-1200-0001
  • Catalog Page # 2536
  • UNSPSC # 40101506
25 ft. Santoprene Thermoplastic Rubber Industrial Ducting Hose with 8.3" Bend Radius, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $457.42 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for positive airflow applications with a wide temperature range, this flexible hose can transport smoke, exhaust, dust, fumes, and more.

View More

Technical Specs

  • Item Industrial Ducting Hose
  • Type - Ducting Hose Industrial Ducting Hose
  • Inside Dia. - Ducting Hose 12"
  • Length - Ducting Hose 25 ft.
  • Max. Pressure - Ducting Hose 6 psi
  • Vacuum Rating - Ducting Hose 3.00" Hg
  • Material - Ducting Hose Santoprene Thermoplastic Rubber
  • Color - Ducting Hose Black
  • Bend Radius - Ducting Hose 8.3"
  • Max. Flow 3500 cfm
  • Operating Temp. Range -60 Degrees to 275 Degrees F
  • Number of Plies 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.