Skip Content

TP
HI-TECH DURAVENT

15 ft. Neoprene-Coated Polyester Fabric Blower Hose with Cuffs with 3.5" Bend Radius, Yellow/Black

  • Item # 40ME75
  • My Part #
  • Mfr. Model # 0615-0600-0565
  • Catalog Page # 2596
  • UNSPSC # 40142007
Blower Hose with Cuffs,6 in. I.D.,8 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $225.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Hi-Tech Duravent blower hose with cuffed ends is yellow with a black, extruded external wear strip. Suitable for heavy-duty positive airflow and for use in cooling, exhaust, and heating/temporary heating applications.

View More

Technical Specs

  • Item Blower Hose with Cuffs
  • Type - Ducting Hose Blower Hose with Cuffs
  • Inside Dia. - Ducting Hose 6"
  • Length - Ducting Hose 15 ft.
  • Max. Pressure - Ducting Hose 8 psi
  • Material - Ducting Hose Neoprene Coated Polyester Fabric
  • Color - Ducting Hose Yellow/Black
  • Bend Radius - Ducting Hose 3.5"
  • Application Air
  • Operating Temp. Range -40 Degrees F to 250 Degrees F
  • Number of Plies 1
  • Reinforcement Helical Wire
  • Standards UL-94V-0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.