Skip Content

DV
HI-RUN

Trailer Wheel,14x6 5-4.5

  • Item # 41P277
  • My Part #
  • Mfr. Model # NB1041
  • Catalog Page # N/A
  • UNSPSC # 25172504
Trailer Wheel,14x6  5-4.5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trailer Wheel
  • Material Steel
  • Size 14x6 5-4.5
  • Weight Capacity (Lb.) 1870
  • Weight 17.6
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.