Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HI-RUN

Trailer Wheel,13x5.5 5-4.5

  • Item # 41P276
  • My Part #
  • Mfr. Model # NB1040
  • Catalog Page # N/A
  • UNSPSC # 25172504
Trailer Wheel,13x5.5  5-4.5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trailer Wheel
  • Material Steel
  • Size 13x5.5 5-4.5
  • Weight Capacity (Lb.) N/A
  • Weight 13.2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.