ST
HF ACID EATER

Acid Neutralizer, Neutralizes Acids, Liquid, 2 to 2.5 gal.

  • Item # 3WMR2
  • My Part #
  • Mfr. Model # 2900-025
  • Catalog Page # N/A
  • UNSPSC # 47131905
Acid Neutralizer, Neutralizes Acids, Liquid, 2 to 2.5 gal. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Spill Control Supplies~Chemical Neutralizers


$180.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specialty Spill Control Products
Safety contain, absorb, neutralize, and clean-up hazardous materials.

View More

Technical Specs

  • Item Acid Neutralizer
  • Absorbent Form Liquid
  • Volume Neutralized per Pkg. 2.5 gal. 50% Hydrluoric Acid
  • Container Size 2 to 2.5 gal.
  • Absorbent - Container Type Bottle
  • Neutralizes Hydrofluoric Acid
  • Includes pH Indicators
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation