DV
HEXARMOR

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Black, Gray, M, PR 1

  • Item # 38XH32
  • My Part #
  • Mfr. Model # 2090-M (8)
  • Catalog Page # N/A
  • Catalog Group # J2636
  • UNSPSC # 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Black, Gray, M, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 3
  • Glove Coating Material Nitrile
  • Suggested Use Environment Dry,Light Oil,Oily
  • Glove Size M
  • Color Black, Gray
  • Cuff Elastic/Knit
  • Glove Coating Finish Foam
  • Application Mining, Construction, Oil/Gas
  • ANSI Cut Grams 1576
  • Gauge 13
  • Thumb Style Full
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.