Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HEXARMOR

Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Black, Red, 2XL, PR 1

  • Item # 2KWF9
  • Mfr. Model # 9011-XXL (11)
  • Catalog Page # 1746
  • Catalog Group # D2063
  • UNSPSC # 46181504
Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Black, Red, 2XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $27.35 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protect your hands with multiple layers of high-performance SuperFabric® material that provides unbeatable sharps protection. Lightweight cotton-blend shell and rubber palm coating give these Cut-Resistant Gloves exceptional dexterity and feel. Use for general work, waste handling, recycling, maintenance and any job where hazardous cuts could occur. XXL.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry
  • Glove Size 2XL
  • Puncture Resistant Yes
  • Palm Material Cotton Blend Shell with Wrinkle Rubber
  • Color Black, Red
  • Cuff Safety
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Crinkled
  • Glove Cut Clute
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 4
  • Thumb Style Straight
  • Finger Style Full
  • Finger Material Cotton Shell
  • Standards ISEA/CE
  • Application Waste Handling, Glass Handling, Metal Handling, Lumber Handling And General Work
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.