Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
HEXARMOR

Law Enforcement Glove, L, Black, PR

  • Item# 9VFA5
  • Mfr. Model# 4046 9/L
  • Catalog Page# N/A
  • Catalog Group# E6559
  • UNSPSC# 46181504
Law Enforcement Glove,L,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Law Enforcement Glove
  • Size L
  • Color Black
  • Length 9"
  • Cuff Shirred
  • Lining SuperFabric(R)
  • Palm Material Goatskin Leather
  • Back Material Goatskin Leather
  • Cut-Resistant Material SuperFabric(R)
  • Closure Type Elastic
  • Cut Clute
  • Thumb Style Straight
  • Finger Style Full Finger
  • Standards EN388
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 5
  • Application Correctional Searches, Pat Downs, Crime Scene Investigation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms