Navigation Menu New

Access My Account, Order History, Lists and more here.

56JJ76 17-12050 UNSPSC # 46181702

Tap image to zoom.

Roll over image to zoom.

Disposable, Faceshield Assembly

  • Item # 56JJ76
  • Mfr. Model # 17-12050
  • UNSPSC # 46181702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material PETG
  • Visor Color Clear
  • Visor Thickness 0.020 in
  • Visor Width 10 in
  • Visor Height 14 in
  • Dielectric Protection No
  • ATPV Rating 0
  • Headgear Material Polycarbonate
  • Standards ANSI/ISEA Z87.1-2015
  • Headgear Color Clear
  • Faceshield Assembly/Headgear Suspension Elastic Band
  • Headgear Style Partial Crown
  • Visor Coating Anti-Fog
  • Disposable/ Reusable Disposable
  • Features Helps Block Liquid Splash and Dust, Quick and Easy to Don and Doff, Help Reduce Incidental Face Touching

Compliance and Restrictions

  • This item is restricted in certain countries.View all countries.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top