Skip Content

 
HEXARMOR

Needlestick-Resistant Gloves, Cut Level 5, Rubber Coating, High-Performance Polyethylene/SuperFabric(R) Lining

Needlestick-Resistant Gloves, Cut Level 5, Rubber Coating, High-Performance Polyethylene/SuperFabric(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ANSI/ISEA Cut Level
  • Coating Material Rubber 
  • Suggested Use Environment Dry 
  • Lining High-Performance Polyethylene/SuperFabric(R) 
  • Puncture Resistant Yes 
  • Palm Material Cotton Blend Shell with Wrinkle Rubber 
  • Color White/Orange 
  • Cuff Knit 
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
9014-9
L

$89.40 / pair

Enter location to check availability
Catalog Page #  2090 

Price $89.40 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • Coating Material Rubber
  • Suggested Use Environment Dry
  • Lining High-Performance Polyethylene/SuperFabric(R)
  • Size L
  • Puncture Resistant Yes
  • Palm Material Cotton Blend Shell with Wrinkle Rubber
  • Color White/Orange
  • Cuff Knit
9014-8
M

$89.40 / pair

Enter location to check availability
Catalog Page #  2090 

Price $89.40 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • Coating Material Rubber
  • Suggested Use Environment Dry
  • Lining High-Performance Polyethylene/SuperFabric(R)
  • Size M
  • Puncture Resistant Yes
  • Palm Material Cotton Blend Shell with Wrinkle Rubber
  • Color White/Orange
  • Cuff Knit
9014-7
S

$89.40 / pair

Enter location to check availability
Catalog Page #  2090 

Price $89.40 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • Coating Material Rubber
  • Suggested Use Environment Dry
  • Lining High-Performance Polyethylene/SuperFabric(R)
  • Size S
  • Puncture Resistant Yes
  • Palm Material Cotton Blend Shell with Wrinkle Rubber
  • Color White/Orange
  • Cuff Knit
9014-10
XL

$89.40 / pair

Enter location to check availability
Catalog Page #  2090 

Price $89.40 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • Coating Material Rubber
  • Suggested Use Environment Dry
  • Lining High-Performance Polyethylene/SuperFabric(R)
  • Size XL
  • Puncture Resistant Yes
  • Palm Material Cotton Blend Shell with Wrinkle Rubber
  • Color White/Orange
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More