Skip Content

 
HEXARMOR

Cut Resistant Gloves, Cut Level 5, Natural Rubber Latex Coating, High-Performance Polyethylene/SuperFabric(R) Lining

Cut Resistant Gloves, Cut Level 5, Natural Rubber Latex Coating, High-Performance Polyethylene/SuperFabric(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Coating Material Natural Rubber Latex 
  • Lining High-Performance Polyethylene/SuperFabric(R) 
  • Puncture Resistant Yes 
  • Palm Material Cotton Blend Shell with Wrinkle Rubber 
  • Color Red/Black 
  • Cuff Safety 
Suggested Use Environment
Please Select
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Suggested Use Environment
Size
Price
Qty
Please use Qty box to add item(s) to cart.
9011-8
Dry/Light Oil
M

$37.00 / pair

Enter location to check availability
Catalog Page #  2090 

Price $37.00 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene/SuperFabric(R)
  • Size M
  • Puncture Resistant Yes
  • Palm Material Cotton Blend Shell with Wrinkle Rubber
  • Color Red/Black
  • Cuff Safety
9011-10
Dry/Light Oil
XL

$37.00 / pair

Enter location to check availability
Catalog Page #  2090 

Price $37.00 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene/SuperFabric(R)
  • Size XL
  • Puncture Resistant Yes
  • Palm Material Cotton Blend Shell with Wrinkle Rubber
  • Color Red/Black
  • Cuff Safety
9011-11
Dry
2XL

$37.00 / pair

Enter location to check availability
Catalog Page #  2090 

Price $37.00 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry
  • Lining High-Performance Polyethylene/SuperFabric(R)
  • Size 2XL
  • Puncture Resistant Yes
  • Palm Material Cotton Blend Shell with Wrinkle Rubber
  • Color Red/Black
  • Cuff Safety
9011-9
Dry
L

$37.00 / pair

Enter location to check availability
Catalog Page #  2090 

Price $37.00 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry
  • Lining High-Performance Polyethylene/SuperFabric(R)
  • Size L
  • Puncture Resistant Yes
  • Palm Material Cotton Blend Shell with Wrinkle Rubber
  • Color Red/Black
  • Cuff Safety
9011-7
Dry
S

$37.00 / pair

Enter location to check availability
Catalog Page #  2090 

Price $37.00 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry
  • Lining High-Performance Polyethylene/SuperFabric(R)
  • Size S
  • Puncture Resistant Yes
  • Palm Material Cotton Blend Shell with Wrinkle Rubber
  • Color Red/Black
  • Cuff Safety
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More