Skip Content

 
HEXARMOR

Cut Resistant Gloves, Cut Level 5, Uncoated Coating, High-Performance Polyethylene/SuperFabric(R)/Kevlar(R) Lining

Cut Resistant Gloves, Cut Level 5, Uncoated Coating, High-Performance Polyethylene/SuperFabric(R)/Kevlar(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ANSI/ISEA Cut Level
  • Coating Material Uncoated 
  • Lining High-Performance Polyethylene/SuperFabric(R)/Kevlar(R) 
  • Puncture Resistant No 
  • Palm Material Faux Leather 
  • Color Blue/Black 
  • Cuff Hook-and-Loop 
Suggested Use Environment
Please Select
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Suggested Use Environment
Size
Price
Qty
Please use Qty box to add item(s) to cart.
4018-M
Dry/Light Oil
M

$91.60 / pair

Enter location to check availability
Catalog Page #  2087 

Price $91.60 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • Coating Material Uncoated
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene/SuperFabric(R)/Kevlar(R)
  • Size M
  • Puncture Resistant No
  • Palm Material Faux Leather
  • Color Blue/Black
  • Cuff Hook-and-Loop
4018-XL
Dry/Light Oil
XL

$91.60 / pair

Enter location to check availability
Catalog Page #  2087 

Price $91.60 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • Coating Material Uncoated
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene/SuperFabric(R)/Kevlar(R)
  • Size XL
  • Puncture Resistant No
  • Palm Material Faux Leather
  • Color Blue/Black
  • Cuff Hook-and-Loop
4018-XXL
Dry
2XL

$91.60 / pair

Enter location to check availability
Catalog Page #  2087 

Price $91.60 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining High-Performance Polyethylene/SuperFabric(R)/Kevlar(R)
  • Size 2XL
  • Puncture Resistant No
  • Palm Material Faux Leather
  • Color Blue/Black
  • Cuff Hook-and-Loop
4018-L
Dry
L

$91.60 / pair

Enter location to check availability
Catalog Page #  2087 

Price $91.60 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining High-Performance Polyethylene/SuperFabric(R)/Kevlar(R)
  • Size L
  • Puncture Resistant No
  • Palm Material Faux Leather
  • Color Blue/Black
  • Cuff Hook-and-Loop
4018-S
Dry
S

$91.60 / pair

Enter location to check availability
Catalog Page #  2087 

Price $91.60 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining High-Performance Polyethylene/SuperFabric(R)/Kevlar(R)
  • Size S
  • Puncture Resistant No
  • Palm Material Faux Leather
  • Color Blue/Black
  • Cuff Hook-and-Loop
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More