Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HEXARMOR

Rubber Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Kevlar® Lining, Yellow/Black, XL, PR 1

  • Item# 9X991
  • Mfr. Model# 9012 10/XL
  • Catalog Page# N/A
  • Catalog Group# E6558
  • UNSPSC# 46181504
Rubber Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Kevlar® Lining, Yellow/Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Protect your hands with multiple layers of high-performance SuperFabric® material that provides unbeatable sharps protection. Lightweight cotton-blend shell and rubber palm coating give these Cut Resistant Gloves exceptional dexterity and feel. Extra large HEX ARMOR Level Six 9012 Coated Gloves feature a durable DuPont™ Kevlar® shell for added protection and grip. Use for general work, waste handling, recycling, maintenance and any job where hazardous cuts could occur.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Coating Material Rubber
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Color Yellow/Black
  • Cuff Knit
  • Size XL
  • Coating Coverage Palm
  • Coating Finish Rough
  • Cut Clute
  • Thumb Style Straight
  • Finger Style Full
  • Palm Material Cotton
  • Finger Material Cotton Shell
  • Standards ANSI/ISEA/CE
  • Application General Work And Maintenance, Glass/Metal/Wood Handling And Waste Handling/Recycling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.