Navigation Menu New

Access My Account, Order History, Lists and more here.

5YZT5 6044 6/XS UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Cut Resistant Gloves, XS, Black, 1 PR

  • Item # 5YZT5
  • Mfr. Model # 6044 6/XS
  • UNSPSC # 46181504
  • Catalog Group # D2077
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 5
  • Color Black
  • Glove Coating Material PVC
  • Glove Size XS
  • Standards ISEA/CE, ASTM 1342-05
  • Thumb Style Straight

Compliance and Restrictions

  • This item is restricted in certain countries.View all countries.
  • This item is restricted for international sale.
Back to Top