Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
HEXARMOR

Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Black, High Visibility Yellow, 3XL, PR 1

  • Item # 46UA65
  • Mfr. Model # 4023-XXXL (12)
  • Catalog Page # N/A
  • Catalog Group # J4487
  • UNSPSC # 46181504
Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Black, High Visibility Yellow, 3XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $93.05 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry
  • Glove Size 3XL
  • Puncture Resistant Yes
  • Palm Material TP-X(R)
  • Color Black, High Visibility Yellow
  • Cuff Hook-and-Loop
  • Glove Hand Style Left and Right
  • Glove Length 10-1/2"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 2
  • ANSI Cut Grams Greater Than 5000
  • Thumb Style Straight
  • Finger Style Full
  • Finger Material TP-X(R)
  • Stitching Material Core Spun Thread
  • Standards ISEA/CE
  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.