WV
HEXARMOR

Cut Resistant Gloves, Slip Fit Cuff, M, PR

  • Item # 42NL30
  • My Part #
  • Mfr. Model # 4019-M (8)
  • Catalog Page # N/A
  • Catalog Group # J7505
  • UNSPSC # 46181504
Cut Resistant Gloves, Slip Fit Cuff, M, PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Mechanics Gloves


$30.93 / pair

Web Price $79.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.313 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • Clearance Item

Technical Specs

  • Item Mechanics Gloves
  • ANSI/ISEA Abrasion Level Not Rated
  • ANSI/ISEA Cut Level A6
  • ANSI/ISEA Puncture Level 3
  • Application Industrial
  • Color Black, High Visibility Yellow
  • Glove Hand Style Left and Right
  • Glove Length 10 in
  • Glove Size M
  • Palm Material Synthetic Leather
  • Series Chrome Series(R)
  • Standards ANSI/ISEA, EN388
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms