Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
HEXARMOR

Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 5, High-Performance Polyethylene/SuperFabric® Lin

  • Item# 3FTW6
  • Mfr. Model# 5040-9
  • Catalog Page# N/A
  • Catalog Group# D2073
  • UNSPSC# 46181504
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 5, High-Performance Polyethylene/SuperFabric® Lin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $73.65 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.88 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With their leather shell and added cut resistance over entire hand, these Premium Leather Gloves offer incredible puncture resistance against metal, glass and wood. Get the protection, comfort and dexterity you demand for the tough jobs you do. Durable and long-lasting Premium Leather Gloves outlast regular driver’s and leather gloves. Excellent for lumber yards, wood handling, general work, maintenance and metal handling. Dry clean for repeated use. Large.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry
  • Coating Material Uncoated
  • Lining High-Performance Polyethylene/SuperFabric(R)
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Puncture Level 4
  • Color Gray/White
  • Cuff Safety
  • Size L
  • Coating Coverage Full
  • Cut Clute
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 18
  • Palm Material Leather
  • Finger Material Cow Split Leather
  • Standards ASTM 1342
  • Application Steel, Metal And Lumber Handling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.